
White Italian leather 3 power reclining seats L shaped Seven Piece Corner Sectional With Console
Mfr # 544995
Zoro # G422367146
product price: $10,299.99
/eaKey Features
Depth (in)
125 in
Height (in)
39 in
Commercial Use
No
Width (in)
139 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544995
Zoro #
G422367146
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
125 in
Height (in)
39 in
Width (in)
139 in
Details
Commercial Use
No
Color
White
Item
Sectional
Assembly Required
Partial Assembly Needed
Description
Take your relaxation to the next level with this super soft and comfortable white Italian leather power reclining L shaped seven piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 39-inch H x 139-inch W x 125-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.