
White Italian Leather Power Reclining L Shaped Five Piece Corner Sectional
Mfr # 532763
Zoro # G522355197
product price: $7,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
110 in
Depth (in)
110 in
Commercial Use
No
Height (in)
35 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532763
Zoro #
G522355197
UPC #
-
Country of Origin
China
Dimensions
Width (in)
110 in
Depth (in)
110 in
Height (in)
35 in
Details
Commercial Use
No
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
White
Description
Superior construction from fabulously soft and high-grade leather gives this white italian leather power reclining l shaped five piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 110-inch W x 110-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.