White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632557
- Zoro # G823439275
product price:Â
$
10,545.99
/ea
Key Features
Reclining Type
Power - Push Button
Assembly Required
Partial Assembly Needed
Upholstery Material
Italian Leather
Hand Crafted
No
Recline
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632557
- Zoro #
- G823439275
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 174 in
- Depth
- 85 in
- Length
- 39 in
Details
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Number of Pieces
- 8
- Style
- Modern
- Sectional Orientation
- Symmetrical
- Sectional Design
- Reclining
- Upholstery Color
- White
- Material
- Steel
- Item
- Sectionals
- Color
- Silver
- Finish
- Unfinished
- Shape
- U Shaped
- Capacity
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.