Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Linen Blend Modular Rectangular Four Piece Corner Sectional
- Mfr # 714580
- Zoro # G023440484
product price:Â
$
1,617.99
/ea
Key Features
Length
23.2 in
Shape
Rectangular
Upholstery Color
Black
Upholstery Material
Linen Blend
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714580
- Zoro #
- G023440484
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Item
- Sectionals
- Upholstery Color
- Black
- Upholstery Material
- Linen Blend
- Color
- Black
- Sectional Orientation
- Reversible
- Number of Pieces
- 4
- Capacity
- 4
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Sectional Type
- Corner Sectional
- Hand Crafted
- Yes
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Recline
- No
- Sectional Design
- Modular
Dimensions
- Length
- 23.2 in
- Width
- 160 in
- Depth
- 40 in
Description
Elevate your lounging to the next level with this black linen blend modular rectangular four piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 160.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.