White Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
- Mfr # 634687
- Zoro # G723438255
product price:Â
$
16,122.99
/ea
Key Features
Sectional Orientation
Symmetrical
Assembly Required
Partial Assembly Needed
Length
39 in
Material
Solid and Manufactured Wood
Depth
109.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634687
- Zoro #
- G723438255
- UPC #
- -
- Country of Origin
- China
- Sectional Orientation
- Symmetrical
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Shape
- U Shaped
- Finish
- Unfinished
- Color
- Black
- Style
- Modern
- Capacity
- 8
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Upholstery Color
- White
- Sectional Design
- Reclining
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Number of Pieces
- 10
Dimensions
- Length
- 39 in
- Depth
- 109.5 in
- Width
- 172 in
Description
The white italian leather power reclining u shaped ten piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 109.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.