Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Power Reclining U Shaped Eight Piece Corner Sectional
- Mfr # 643956
- Zoro # G823440431
product price:Â
$
11,161.99
/ea
Key Features
Number of Pieces
8
Upholstery Material
Leather
Sectional Type
Corner Sectional
Length
39 in
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643956
- Zoro #
- G823440431
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 174 in
Details
- Number of Pieces
- 8
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Finish
- Unfinished
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Color
- Silver
- Shape
- U Shaped
- Sectional Design
- Reclining
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Upholstery Color
- Battleship Gray
- Style
- Modern
- Capacity
- 6
- Recline
- Yes
- Item
- Sectionals
- Hand Crafted
- No
Description
Made of the highest quality, supple leather, this battleship gray leather power reclining u shaped eight piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.