Zoro Homepage

White Kitchen Island Iron LED Edison Bulb Flush Ceiling Light

  • Mfr # 652021

  • Zoro # G522335175


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Length
36.25 in
Height
50.18 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652021
Zoro #
G522335175
UPC #
-
Country of Origin
China

Dimensions

Length
36.25 in
Height
50.18 in
Width
21.5 in

Details

Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Shed a new light on your space with this illuminating white kitchen island iron led edison bulb flush ceiling light. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 50.18-inch h x 21.50-inch w x 36.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.