Fixture, Pendant, 6-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Length: 31.00
- Mfr # 60/7135
- Zoro # G4374956
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Height
27.88
Length
31.00
Width
16 in
Voltage
120V
Style
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/7135
- Zoro #
- G4374956
- UPC #
- 45923672613
- Country of Origin
- China
Dimensions
- Height
- 27.88
- Length
- 31.00
- Width
- 16 in
- Wire Length
- 12 ft.
Details
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Glass
- Finish
- Matte Black
- Bulb Count
- 6
- Material
- Steel and Glass
- Bullb Base
- Candelabra
- Bulb Watts
- 60
- Bulb Included
- No
- Weight
- 14.57
- Application
- Ceiling
- Glass Finish
- Clear
- Standards
- cULus
- Bulb Type
- Incandescent
Description
Sky 6-Light Pendant Fixture - Matte Black Finish Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.