White Leather Power Reclining L Shaped Five Piece Corner Sectional
- Mfr # 643952
- Zoro # G023438443
product price:Â
$
7,338.99
/ea
Key Features
Length
39 in
Style
Modern
Finish
Unfinished
Hand Crafted
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643952
- Zoro #
- G023438443
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Style
- Modern
- Finish
- Unfinished
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Sectional Type
- Corner Sectional
- Shape
- L Shaped
- Capacity
- 5
- Color
- Silver
- Upholstery Material
- Leather
- Sectional Orientation
- Reversible
- Sectional Design
- Reclining
- Material
- Stainless Steel
- Recline
- Yes
- Number of Pieces
- 5
- Reclining Type
- Power - Push Button
- Upholstery Color
- White
Dimensions
- Length
- 39 in
- Width
- 113 in
- Depth
- 41 in
Description
Made of the highest quality, supple leather, this white leather power reclining l shaped five piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 113.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.