
White Linen Full Double Flat Sheet
Mfr # 520757
Zoro # G622368172
product price: $240.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Assembly Required
No Assembly Needed
Height
0.2 in
Width
106 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520757
Zoro #
G622368172
UPC #
-
Country of Origin
China
Dimensions
Height
0.2 in
Width
106 in
Length
92 in
Details
Commercial Use
Yes
Item
Bed Sheet
Assembly Required
No Assembly Needed
Color
White
Material
Linen
Description
This single white linen full double flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 0.20-inch h x 106.00-inch w x 92.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.