
White Ribbed Texture Solid Wood King Bed Frame
Mfr # 571390
Zoro # G122349527
product price: $2,449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Wood
Overall Height
57 in
Overall Width
83 in
Assembly Required
Partial Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571390
Zoro #
G122349527
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
57 in
Overall Width
83 in
Overall Length
88.5 in
Details
Material
Wood
Assembly Required
Partial Assembly Needed
Color
White
Item
Standard Bed
Commercial Use
No
Description
The white ribbed texture solid wood king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 83-inch w x 88.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.