
White Simple Rattan Ceiling Light With Natural Shades
Mfr # 651669
Zoro # G122361444
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
10 in
Assembly Required
Full Assembly Needed
Height
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651669
Zoro #
G122361444
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Height
12 in
Overall Length
10 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Color
White
Description
Illuminate your home in style with this white simple rattan ceiling light with natural shades. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Showcasing a coastal style, it perfectly complements various decor themes. The adjustable hanging length allows you to customize its height for your needs. Featuring a classic fixture shape, this light works beautifully in modern and traditional settings alike while providing energy-efficient led lighting. 12.00-inch h x 10.00-inch w x 10.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.