Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Solid and Manufactured Wood Bedroom Set
Mfr # 592877
Zoro # G422911547
product price:Â
$
744.99
/ea
Key Features
Bed Size
48"
Color
White
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592877
- Zoro #
- G422911547
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Bed Size
- 48"
- Overall Height
- 68 in
- Overall Width
- 59 in
- Overall Length
- 19 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- No
- Number of Pieces Included
- 1
- Commercial Use
- No
- Bed Included
- No
- Footboard Included
- No
- Item
- Bedroom Furniture Sets
- Includes
- Armoire
- Assembly Required
- Full Assembly Needed
- Number of Dresser Drawers
- 1
- Finish
- Matte
- Upholstered
- No
- Nightstand Included
- No
- Weight Capacity
- 300 lb
Description
Transform your bedroom into a serene oasis with this beautiful white solid and manufactured wood bedroom set, featuring a charming armoire to store all your essentials. The majority color of this set is a pristine white, adding a touch of elegance and sophistication to your space. Crafted with high-quality solid and manufactured wood, each piece in this set is built to last and bring a sense of luxury to your bedroom decor. Complete with sleek lines and a clean design, this bedroom set is the perfect combination of style and functionality, making it a must-have for any modern home. 68-inch h x 59-inch w x 19-inch d.