
White Sphere Hemp Ceiling Light With White Shades
Mfr # 651688
Zoro # G722371829
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
11.38 in
Overall Length
11.38 in
Height
70 in
Color
Light White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651688
Zoro #
G722371829
UPC #
-
Country of Origin
China
Dimensions
Width
11.38 in
Overall Length
11.38 in
Height
70 in
Details
Item
Pendants-Hanging Light
Color
Light White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Illuminate your home in style with this white sphere hemp ceiling light with white shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 70.00-inch h x 11.38-inch w x 11.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.