Shop HOMEROOTS
See all product information
Create Account
White Ten Pair Wall Mounted WoodShoe Rack
- Mfr # 478443
- Zoro # G123440704
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Length
54.3 in
Width
18.5 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478443
- Zoro #
- G123440704
- UPC #
- -
- Country of Origin
- Colombia
- Color
- White
- Item
- Shoe Racks
- Material
- Manufactured Wood
Dimensions
- Length
- 54.3 in
- Width
- 18.5 in
Description
"Set your home up for success and tidiness with this Stylish White Particle Board Wall Mounted Shoe Rack with Mirror. This practical storage unit is made of quality-grade particle board material, providing you with a sturdy piece that can withstand the test of time in your home. Due to the wall mounting feature, this rack is a perfect space saver, and is a great extra storage solution for any room. The storage capacity of this rack is up to ten pair of shoes. The beautiful design with a solid black color elevates the unit's sleek and stylish aesthetic. This unit is the perfect solution for a clean and organized home. 54.3in x 18.5in x 8.1in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.