Shop HOMEROOTS
See all product information
Create Account
Black Ten Pair Shoe Rack
- Mfr # 478439
- Zoro # G623439734
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Length
66.93 in
Material
Manufactured wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478439
- Zoro #
- G623439734
- UPC #
- -
- Country of Origin
- Colombia
- Color
- Black
- Item
- Shoe Racks
- Material
- Manufactured wood
Dimensions
- Width
- 18.5 in
- Length
- 66.93 in
Description
Neaten up your space and be the epitome of organization with this Modern and Contemporary Black Particle Shoe Rack. The sturdy five Internal shelves made of quality-grade particle board provide great space to store your shoes to keep them out of the way and off of the floor. Whether the rack is by your front door or in your wardrobe, this shoe rack is perfect for anyone needing a simple solution to organization within third home. 66.93in x 18.50in x 7.48in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.