Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Twin Over Full Solid Wood Bunk Bed With Stairs And Trundle And Storage

  • Mfr # 286160

  • Zoro # G722887856


product price: $1,562.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Iron
No
Shape
Rectangular
Material
Solid Wood
Overall Length
56 in
Overall Width
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286160
Zoro #
G722887856
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
56 in
Overall Width
95 in
Overall Height
65 in
Bed Size
Twin Over Full
Mattress Size
Twin

Details

Iron
No
Shape
Rectangular
Item
Bunk Beds
Material
Solid Wood
Finish
Matte
Weight Capacity
150 lb
Frame Color
White
Footboard Included
No
Slat Kit Included
Yes
Color
White
Clearance From Floor to Underside of Bed
20 in
Number of Slats Included
39
Trundle Bed
Yes
Assembly Required
Full Assembly Needed

Description

Subtle and compact, the white twin over full solid wood bunk bed with stairs and trundle and storage is a lovely choice for your small spaced home. The entire bed is finished in white color that complements any home decor style. This beautiful twin over full size bunk bed is the perfect choice for children's bedrooms. The upper bunk is surrounded by safe guard railings while the bottom bunk displays a headboard and footboard. Enjoy this bunk for years to come with its durable build to withstand horseplay, scratching and other untimely wear. Make your kids love you more by adding this fun and popular bunk bed to their cute bedroom. 65-inch h x 95-inch w x 56-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.