Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Twin Over Full Wood Bunk Bed With Storage
- Mfr # 285311
- Zoro # G822887725
product price:Â
$
929.99
/ea
Key Features
Bed Size
Twin Over Full
Color
White
Material
Manufactured Wood
Overall Height
65 in
Overall Width
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285311
- Zoro #
- G822887725
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Twin Over Full
- Overall Height
- 65 in
- Overall Width
- 79 in
- Overall Length
- 57 in
- Mattress Size
- Twin
Details
- Color
- White
- Material
- Manufactured Wood
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Item
- Bunk Beds
- Slat Kit Included
- Yes
- Trundle Bed
- No
- Footboard Included
- No
- Number of Slats Included
- 12
- Iron
- No
- Frame Color
- White
Description
Stylish and super eye-catching, the white twin over full wood bunk bed with storage will add a rich unique vibe to children's or teenager's bedrooms. The frame of this bunk is covered in a white hue of casual elegance that suits any kind of style and decor and enhance the presence of your bedroom. Guardrails surround the bunk that ensures your child sleeps safely at night. The integrated structure delivers a high level of stability with a full on stylish appearance. The sleek clean cut presence of this bed is destined to transform your bedroom into a fun and charming zone. 65-inch h x 79-inch w x 57-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.