Zoro Homepage

White Twin Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528937

  • Zoro # G522355401


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
68 in
Height
90 in
Material
Polyester
Assembly Required
No Assembly Needed
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528937
Zoro #
G522355401
UPC #
-
Country of Origin
China

Dimensions

Width
68 in
Height
90 in
Depth
0.5 in

Details

Item
Down Comforters and Duvet
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
No

Description

This cuddly white twin polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.