Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Wood and Faux Crystal Bling Lighted King Bed Frame

  • Mfr # 564727

  • Zoro # G622342868


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
White
Overall Height
55.83 in
Commercial Use
No
Overall Width
83.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564727
Zoro #
G622342868
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
55.83 in
Overall Width
83.98 in
Overall Length
79.37 in

Details

Assembly Required
Full Assembly Needed
Color
White
Commercial Use
No
Material
Wood
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish white wood and faux crystal bling king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. The addition of LED lighting and crushed crystal accents give this bed some special flair. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 55.83-inch h x 83.98-inch w x 79.37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.