Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Wood And Faux Leather King Bed Frame With USB
- Mfr # 486083
- Zoro # G422891665
product price:Â
$
2,413.99
/ea
Key Features
Color
White
Material
Wood
Width (In.)
82.5 in
Nailhead Trim
No
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486083
- Zoro #
- G422891665
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Wood
- Nailhead Trim
- No
- Upholstered
- Yes
- Distance Between the Slats
- 3 in
- Tufted
- No
- Upholstery Material
- Faux Leather
- Number of Slats Included
- 11
- Item
- Standard Beds
- Mattress Included
- No
- Shape
- Rectangular
- Upholstery Design
- Partially Upholstered
- Box Spring Included
- No
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- No
- Slat Kit Included
- Yes
- Upholstery Color
- White
- Capacity
- 800 lb
- Finish
- Matte
Dimensions
- Width (In.)
- 82.5 in
- Depth
- 90 in
- Size
- King
- Length (In.)
- 47 in
Description
The white wood and faux leather king bed frame with usb is the ultimate combination of comfort and style. Partially upholstered in a white, rugged faux leather, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 47.00-inch h x 82.50-inch w x 90.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.