WILD AND FREE JUST LIKE THE SEA Black Framed Print Wall Art

  • Mfr # 529753

  • Zoro # G322889472


product price:  $76.95
/ea
Free Shipping & Returns

Key Features

Material
Wood
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Wood
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529753
Zoro #
G322889472
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
15 in
Depth
1 in

Details

Material
Wood
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Wood
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Color
Tan
Assembly Required
No Assembly Needed
Subject
Quotes and Sayings
Commercial Use
Yes
Wall Mounting Hardware Included
Yes

Description

The wild and free just like the sea black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.