
WILD AND FREE JUST LIKE THE SEA Black Framed Print Wall Art
Mfr # 529754
Zoro # G822892019
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Width
20 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529754
Zoro #
G822892019
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1 in
Length
14 in
Details
LED/Illuminated
No
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Art Type
Print
Item
Wall Art
Subject
Quotes and Sayings
Set Type
Single Piece Item
Number of Pieces Included
1
Color
Tan
Material
Wood
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Shape
Rectangle
Description
Bring some sizzle to your space with this eye-catching wild and free just like the sea black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.