
Woodland Cove Mermaid 1 Black Framed Print Wall Art
Mfr # 404638
Zoro # G022891164
product price:Â $54.99
/eaKey Features
Assembly Required
No Assembly Needed
LED/Illuminated
No
Depth
1 in
Wall Mounting Hardware Included
No
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404638
Zoro #
G022891164
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
15 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Square
Primary Art Material
Paper
Material
Wood Paper
Art Type
Print
Subject
Fantasy & Sci-Fi
Item
Wall Art
Color
Dark Gray, Ivory
Number of Pieces Included
1
Set Type
Single Piece Item
Description
The woodland cove mermaid 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.