Shop HOMEROOTS
See all product information
Create Account
XL Two Antique Bronze Black Hammered Glass Wall Light
- Mfr # 398411
- Zoro # G823525862
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
16-1/4 in
Height
9-1/4 in
Fixture Housing Color
Black
Width
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398411
- Zoro #
- G823525862
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Dimensions
- Length
- 16-1/4 in
- Height
- 9-1/4 in
- Width
- 7 3/4 in
Description
Your outdoor space will look even brighter and stylish with the addition of this XL Two Light Antique Bronze Hammered Glass Wall Light. The wall bracket has a medallion inspired shape with a thin rod attached to it. The rod curves into a spiral and attaches to the top of the main body of the light. The top of the light has a small chimney inspired design which flows into a sloping roof frame. The roof frame then flows into a tapered frame ending in a small globe ornament at the bottom. Inside the frame there are panels of hammered glass which look great against the antique bronze framing. This light has two bulbs for added brightness. Use this light on its own or as a pair in any outdoor space. 16.25 in H x 7.75 in W x 9.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.