Shop HOMEROOTS
See all product information
Create Account
Matte Black Motion Sensor Outdoor Wall Light
- Mfr # 398635
- Zoro # G823525770
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
10 in
Fixture Housing Color
Antiqued Bronze
Length
13 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398635
- Zoro #
- G823525770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Width
- 10 in
- Length
- 13 in
Details
- Fixture Housing Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
With this Matte Black Motion Sensor Outdoor Wall Light you can add design and security to any outdoor space in your home. The wall bracket has a curved design to it with a hook shaped rod attached to it. The rod then attaches to the top of the main light. The main light has a three-tier lamp shade design with a striped glass globe inside it. The smooth matte black finish works really well with the glass globe and will elevate your whole space. The motion sensor feature allows you to move around outside without looking for any light switches and provides extra security as well. 13 in H x 10 in W x 11 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.