This item is Discontinued.

Homestead 0333158G 2.5 in. x No.9 Multi-Purpose Screw - Gold HO834517

0333158G 2.5 in. x No.9 Multi-Purpose Screw - Gold (Discontinued)

  • Mfr # HO834517
  • Zoro # G715751577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO834517
Zoro #
G715751577
UPC #
753153419839
Country of Origin
China

Description

Features -Size - 2-1/2 in. x No.9. -Color - Gold. -Multi-Purpose Screw. -Star Drive. -Used For A Variety Of Interior Construction Projects. -Dimension - 2.25 x 4.5 x 3.5 in. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.