This item is Discontinued.

Homestead 1001-10-KC1000T 1 In. FIP PVC Check Valve HO837776

1001-10-KC1000T 1 In. FIP PVC Check Valve (Discontinued)

  • Mfr # HO837776
  • Zoro # G015834352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO837776
Zoro #
G015834352
UPC #
753153201748
Country of Origin
China

Description

Made of High-Impact PVC type II material. 1/2 pound spring gives positive seal with no back pressure. Reinforced Poppet. Designed for any system where back flow is not desired. Spas swimming pools industrial and irrigation. Complies with all applicable ASTM and ANSI standards. Features -FIP Size - 1 in. -Dimension - 12.32 x 8.24 x 7.1 -Item Weight - .49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.