This item is Discontinued.

Homestead 1011-15-KC1500S 1.50 In. Slip Pvc Check Valve HO415834

1011-15-KC1500S 1.50 In. Slip Pvc Check Valve (Discontinued)

  • Mfr # HO415834
  • Zoro # G615834325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO415834
Zoro #
G615834325
UPC #
747216207105
Country of Origin
China

Description

Made of High-Impact PVC type II material. 1/2 pound spring gives positive seal with no back pressure. Reinforced Poppet. Designed for any system where back flow is not desired. Spas swimming pools industrial and irrigation. Features -PVC - Solvent Weld. -Size - 1.50 in. -Dimension - 13 x 9 x 7 -Item Weight - .54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.