Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57138 6D Hot Galvanized Smooth Shank Box Nail

  • Mfr # HO831082

  • Zoro # G203911087


product price: $17.19
/ea

Key Features

Finish
Hot Dipped Galvanized
Size
6D
Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO831082
Zoro #
G203911087
UPC #
753153419785
Country of Origin
China

Dimensions

Size
6D
Length
3-1/2"

Details

Finish
Hot Dipped Galvanized

Description

Features
  • 6D Hot Galvanized Smooth Shank Box Nail.
  • Best used for wood boxes.
  • Thinner shank prevents splitting.
  • Dimension - 3.5 x 4.5 x 2.25 in.
  • Item Weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.