Zoro Homepage

69PC06PZ 2 in. Ratcheting PVC Pipe Cutter

  • Mfr # HO32048

  • Zoro # G904147471


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO32048
Zoro #
G904147471
UPC #
654204004014
Country of Origin
China

Description

Features
  • Maximum Pipe or Tube Diameter: 2 in.
  • Product Type: Ratcheting Plastic Pipe Cutter
  • Material Finish: Metal
  • Compatible Pipe Material: PVC, CPVC and PEX Pipe
  • Color Family: Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.