Cost Estimating Book, HomeTech Remodeling and Renovation Cost Estimator, English, Paperback (Discontinued)
- Mfr # ID 02 RR
- Zoro # G8712356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ID 02 RR
Zoro #
G8712356
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Depth
3/4 in
Height
11 in
Details
Item
Cost Estimating Book
Language
English
Subject Matter
Remodeling and Renovation
Book Format
Paperback
Book Title
HomeTech Remodeling and Renovation Cost Estimator
Book Description
Number of Pages
334
State/Province
ID
Publication Date
January / July - Bi-Annual
City/Area Covered
Lewiston and Vicinity
Description
Cost Estimating Book, HomeTech Remodeling and Renovation Cost Estimator, Language English, State/Province ID, City/Area Covered Lewiston and Vicinity, Paperback, Number of Pages 334, Height 11 in, Width 8 in, Depth 3/4 in, Publication Date January / July - Bi-Annual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.