Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.9 Liter Stainless Steel Whistling Kettle with Bakelite Handles

  • Mfr # 80728.02

  • Zoro # G921736689


product price: $27.59
/ea

Key Features

Color
Stainless Steel
Height
8 in
Width
8.25 in
Length
9.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80728.02
Zoro #
G921736689
UPC #
085081039095
Country of Origin
China

Dimensions

Height
8 in
Width
8.25 in
Length
9.5 in

Details

Item
Tea Kettle
Color
Stainless Steel
Material
Stainless Steel

Description

Make your daily routine a little better with the Hometrends 1.9 Liter Stainless Steel Whistling Kettle. Featuring a stainless steel finish with a wide bottom for maximum heating efficiency. This kettle includes a flip up button for the whistling pouring spout. The bakelite handles remain cool for fast access even as the water reaches a boiling point. Enjoy hot water for your favorite teas, fresh coffees, or for heating up quick meals at home!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.