Shop HOMEVISION TECHNOLOGY
Create Account
DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card
- Mfr # DGP108G
- Zoro # G104036711
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGP108G
- Zoro #
- G104036711
- UPC #
- -
- Country of Origin
- China
Description
DVB-S PCI TV turner card w/ FM/ NTSC TV Turner All in One Card.
Watching and recording DVB-S(Satellite) and Analogue TV, listen FM radio and capture video in one PCI card.
Creative 3rd generation silicon tuner technology.
Time shifting while watching live TV on the PC.
Schedule recording TV/DVB-S/FM.
Full function remote control.
Support DVB-S internet.
Digiwave 108G is a DVB-S/Analogue TV/FM radio/Internet card, which allows you to access digital satellite TV, Cable TV, Air TV and FM radio on your PC, and uses internet via satellite. DGP-108G can record your favorite programs, playback and capture whenever you like and further burn them into VCD/DVD. It support Time-Shifting, EPG, teletext, instant and scheduled recording while you are watching DVB-S TV and analogue TV.
System Requirements:
Pentium III 800 MMX or above CPU.
256MB or above.
DVD-ROM drive.
16MB VGA card with 1024x768 16 bits resolution (32MB or above ).
DirectX9.0 or above version.
AC 97 compatible sound card for audio play.
Windows 2000/XP.
Package Includes:
108G Card.
FM Antenna.
Remote Control, IR Cable.
User's Manual.
Install CD.
PAL-NTSC Connector(optional).
Major Features:
Access DVB-S + Analog + FM + Internet function all in one Card.
Support video capture via Video-in.
High-sensitivity silicon tuner for all worldwide TV systems(PAL/SECAM/NTSC).
Support A2, NICAM, SAP and stereo programs for analogue TV.
TV function: SAP (language optional), Electronic Program Guide (EPG), transponder, region, and frequency range auto scan.
Support single and multiple still images capture.
Record MPEG2, MPEG4, MP3, MP4, VCD, DVD, SVCD, WMV, WMA.
Support ProgDVB and its Plugins.
Time-Shifting function.
Full function remote control.
Specifications:
RF Input: 75 Ohm TV Antenna Input; LNB Input; FM Input.
Video Input: CVBS Input.
High resolution video capturing: NTSC: 720 x 480 30 fps; PAL: 720 x 576 25 fps.
Watching and recording DVB-S(Satellite) and Analogue TV, listen FM radio and capture video in one PCI card.
Creative 3rd generation silicon tuner technology.
Time shifting while watching live TV on the PC.
Schedule recording TV/DVB-S/FM.
Full function remote control.
Support DVB-S internet.
Digiwave 108G is a DVB-S/Analogue TV/FM radio/Internet card, which allows you to access digital satellite TV, Cable TV, Air TV and FM radio on your PC, and uses internet via satellite. DGP-108G can record your favorite programs, playback and capture whenever you like and further burn them into VCD/DVD. It support Time-Shifting, EPG, teletext, instant and scheduled recording while you are watching DVB-S TV and analogue TV.
System Requirements:
Package Includes:
Major Features:
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.