Zoro Homepage

1-1/2 in. FIP Brass Gate Valve

  • Mfr # 170-2-112

  • Zoro # G016292724


product price: $66.35
/ea

Key Features

Body Material
Brass
Application
Valves, Except Rough Brass
Length (In.)
2.85 in
Height (In.)
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-2-112
Zoro #
G016292724
UPC #
032888110793
Country of Origin
China

Dimensions

Length (In.)
2.85 in
Height (In.)
5.3 in

Details

Body Material
Brass
Application
Valves, Except Rough Brass

Description

Handle Type: *Material: Brass *Maximum Pressure: 125 *Packaging Type: Bulk *Product Type: Gate Valve *Sub Brand: *Brand Name: Homewerks *Connection Type: FIP *Lead-Free: Yes *Inlet Diameter: 1-1/2 *Maximum Working Temperature: 210 *Outlet Diameter: 1.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.