This item is Discontinued.

Homewerks 1-1/2 in. Galvanized Steel FIP x Sweat Dielectric Union 520-01-112-112B-Z

This item is Discontinued.

Homewerks

1-1/2 in. Galvanized Steel FIP x Sweat Dielectric Union (Discontinued)

Mfr # 520-01-112-112B-Z
Zoro # G309575565
UPC # 820633969815
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520-01-112-112B-Z
Zoro #
G309575565
UPC #
820633969815
Country of Origin
United States

Description

The Homewerks Dielectric Union prevents electrolysis or galvanic action when connecting dissimilar materials. Pressure rated at 150 psi at 180 DegF. Complies with 0.25% weighted average lead content on wet surfaces.1-1/2 in. dielectric unionPrevents electrolysis or galvanic action when connecting stainless steel and copper pipePressure rated at 150 psi at 180 DegFComplies with 0.25% weighted average lead content on wet surfacesCompatible with copper and steelComponents of this union are not interchangeable with other manufacturer's unionsConnection type: FIP x SWT. This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.