1-1/2 in. PVC Slip Ball Valve Full Port T-Handle

  • Mfr # VBVP80E7

  • Zoro # G916292145


product price:  $18.99
/ea

Key Features

Body Material
PVC
Overall Height
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBVP80E7
Zoro #
G916292145
UPC #
879420002488
Country of Origin
China

Dimensions

Overall Height
5.1 in

Details

Body Material
PVC

Description

Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: Slip *Inlet Diameter: 1-1/2 *Outlet Diameter: 1-1/2 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.