Shop HOMEWERKS
See all product information
Create Account
1-1/4 in. PVC Slip Ball Valve Full Port Quarter-Turn Lever For Non-Potable Water
- Mfr # VBVP40E6M
- Zoro # G016292175
product price:Â
$
9.59
/ea
Sold in multiples of 2 for
$19.18
Key Features
Overall Height
2.45 in
Body Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBVP40E6M
- Zoro #
- G016292175
- UPC #
- 879420000453
- Country of Origin
- China
- Body Material
- PVC
Dimensions
- Overall Height
- 2.45 in
Description
Finish: *Handle Type: Quarter-Turn Lever *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Schedule 40 PVC Pipes *Application: Non-Potable Water *Connection Type: Slip *Inlet Diameter: 1-1/4 *Outlet Diameter: 1-1/4 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes *Compatibility: Schedule 40 PVC Pipes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.