Shop HOMEWERKS
See all product information
1 in. Brass Sweat Ball Valve Full Port Quarter-Turn Lever For Water/Oil/Gas
Mfr # 116-4-1
Zoro # G716292130
product price:Â $39.15
/eaKey Features
Body Material
Brass
Overall Height
1.95 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116-4-1
Zoro #
G716292130
UPC #
820633982319
Country of Origin
Italy
Dimensions
Overall Height
1.95 in
Details
Body Material
Brass
Description
Finish: *Handle Type: Quarter-Turn Lever *Material: Brass *Maximum Pressure: 600 *Maximum Temperature: 300 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Copper Pipe *Application: Water/Oil/Gas *Connection Type: Sweat *Inlet Diameter: 1 *Outlet Diameter: 1 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes *Compatibility: Copper Pipe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.