
1 in. D X 1 in. D FIP Brass Swing Check Valve
Mfr # 240-2-1
Zoro # G016292717
product price:Â $24.19
/eaKey Features
Length
2.75 in
Body Material
Brass
Width
2.75 in
Application - Valves
Valves, Except Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-2-1
Zoro #
G016292717
UPC #
820633988120
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Details
Body Material
Brass
Application - Valves
Valves, Except Rough Brass
Description
Average Lead Content: Lead-Free *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 200 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Swing *Brand Name: Homewerks *Connection Type: FIP *Activation: Pressure Driven *End-to-End Length: *Fits Pipe Size: 1 *Inlet Diameter: 1 *Minimum Opening Pressure: 0 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.