
1 in. PVC Slip Ball Valve Full Port T-Handle
Mfr # VBVP80E5
Zoro # G416292126
product price: $11.49
/ea
Sold in multiples of 5 for $57.45
Key Features
Overall Height
4.45 in
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBVP80E5
Zoro #
G416292126
UPC #
879420002464
Country of Origin
China
Dimensions
Overall Height
4.45 in
Details
Body Material
PVC
Description
Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: Slip *Inlet Diameter: 1 *Outlet Diameter: 1 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.