Zoro Homepage

1/2 in. 1/2 in. PVC Stop Valve

  • Mfr # VSVP40E3

  • Zoro # G616292780


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Body Material
PVC
Length (In.)
2.65 in
Application
Valves, Except Rough Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSVP40E3
Zoro #
G616292780
UPC #
879420002211
Country of Origin
Viet Nam

Dimensions

Length (In.)
2.65 in

Details

Body Material
PVC
Application
Valves, Except Rough Brass

Description

Finish: *Handle Type: Wheel Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: *Turn Type: Multiturn *Usage: For non-potable cold water applications *Brand Name: Homewerks *End 1 Type: *End 2 Type: *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 1/2 *Lead Content:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.