Shop HOMEWERKS
See all product information
1/2 in. Brass Flare x FIP Ball Valve Quarter-Turn Lever For Gas
Mfr # VGV1LHR2
Zoro # G116292129
product price:Â $14.89
/eaKey Features
Overall Height
1.3 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VGV1LHR2
Zoro #
G116292129
UPC #
879420001450
Country of Origin
Italy
Dimensions
Overall Height
1.3 in
Details
Body Material
Brass
Description
Finish: *Handle Type: Quarter-Turn Lever *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 300 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: Gas *Connection Type: Flare x FIP *Inlet Diameter: 1/2 *Outlet Diameter: 3/8 *Port Style: *Valve Construction: 1-Piece Body *Low-Lead: No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.