
1/2 in. D X 1/2 in. D FIP Brass Swing Check Valve
Mfr # 240-2-12
Zoro # G216292708
product price:Â $14.69
/eaKey Features
Length
3.4 in
Width
4.55 in
Body Material
Brass
Application - Valves
Valves, Except Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-2-12
Zoro #
G216292708
UPC #
820633982814
Country of Origin
China
Dimensions
Length
3.4 in
Width
4.55 in
Details
Body Material
Brass
Application - Valves
Valves, Except Rough Brass
Description
Average Lead Content: Lead-Free *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 200 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Swing *Brand Name: Homewerks *Connection Type: FIP *Activation: Pressure Driven *End-to-End Length: *Fits Pipe Size: 1/2 *Inlet Diameter: 1/2 *Minimum Opening Pressure: 0 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.