1/2 in. MIP X 3/4 in. MHT Brass Ball Valve Hose Bibb

  • Mfr # VHBQTRC3

  • Zoro # G416292133


product price:  $12.39
/ea

Key Features

Overall Height
1.05 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHBQTRC3
Zoro #
G416292133
UPC #
820633021452
Country of Origin
China

Dimensions

Overall Height
1.05 in

Details

Body Material
Brass

Description

Finish: Brass *Flow Rate: *Frost-Proof: No *Handle Type: T-Handle *Length: *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Ball Valve Hose Bibb *Sub Brand: *Turn Type: Quarter Turn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Anti-Siphon: No *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead Content: Leaded *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.