
1/2 in. MIP X 3/4 in. MHT Brass Washing Machine Valve
Mfr # 10-261-C
Zoro # G816293464
product price: $18.99
/eaKey Features
Application
Rough Faucets
Length (In.)
3.5 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-261-C
Zoro #
G816293464
UPC #
820633020004
Country of Origin
China
Dimensions
Length (In.)
3.5 in
Details
Application
Rough Faucets
Body Material
Brass
Description
Finish: Chrome Plated *Handle Type: Lever *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Washing Machine Valve *Sub Brand: *Turn Type: Quarter Turn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead Content: Leaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.