
1/2 in. PVC FIP Ball Valve Full Port T-Handle
Mfr # VBVP80B3
Zoro # G816292108
product price:Â $8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
Overall Height
3.5 in
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBVP80B3
Zoro #
G816292108
UPC #
879420002372
Country of Origin
China
Dimensions
Overall Height
3.5 in
Details
Body Material
PVC
Description
Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: FIP *Inlet Diameter: 1/2 *Outlet Diameter: 1/2 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.