
1/2 in. Sweat Brass Gate Valve
Mfr # 170-4-12
Zoro # G316292752
product price: $18.99
/eaKey Features
Length (In.)
2.15 in
Body Material
Brass
Height (In.)
1.95 in
Application
Valves, Except Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-4-12
Zoro #
G316292752
UPC #
820633982586
Country of Origin
China
Dimensions
Length (In.)
2.15 in
Height (In.)
1.95 in
Details
Body Material
Brass
Application
Valves, Except Rough Brass
Description
Handle Type: *Material: Brass *Maximum Pressure: 125 *Packaging Type: Bulk *Product Type: Gate Valve *Sub Brand: *Brand Name: Homewerks *Connection Type: Sweat *Lead-Free: Yes *Inlet Diameter: 1/2 *Maximum Working Temperature: 210 *Outlet Diameter: 0.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.