1/2 in. Sweat X 1/2 in. Sweat Brass Stop and Waste Valve

  • Mfr # 220-4-12

  • Zoro # G616293459


product price:  $13.19
/ea

Key Features

Body Material
Brass
Overall Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-4-12
Zoro #
G616293459
UPC #
820633982678
Country of Origin
China

Dimensions

Overall Length
2.2 in

Details

Body Material
Brass

Description

Finish: Brass *Handle Type: Wheel Handle *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop and Waste Valve *Sub Brand: *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: Sweat *End 2 Type: Sweat *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 1/2 *Lead Content: Lead-Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.