Zoro Homepage

2-Handle Chrome Wall Mount Tub Faucet

  • Mfr # 3070-250-CH-BWS

  • Zoro # G616292711


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Overall Length
6.75 in
Application
Faucets
Overall Width
2.25 in
Overall Height
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070-250-CH-BWS
Zoro #
G616292711
UPC #
820633953609
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.75 in
Overall Width
2.25 in
Overall Height
21.75 in

Details

Application
Faucets

Description

Finish: Chrome *Flow Rate: 1.8 *Handle Type: Lever *Material: Brass *Mount Type: *Number of Faucets: 2-Handle *Packaging Type: Boxed *Product Type: Wall Mount Tub Faucet *Required Rough In Valve Included: No *Spout Type: *Style or Series: *Sub Brand: *Valve Included: Yes *Brand Name: Homewerks *ADA Compliant: Yes *Connection Size: 1/2 *Diverter Type: Shower *Number of Spray Settings:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.